Apply to be a TradeMaster!
Main product image of Tuff-Tote Standard Leather Pouch with Shoulder Strap
Magnifying glass
Hover image to zoom

Tuff-Tote Standard Leather Pouch with Shoulder Strap

Brand:
Ideal
SKU:
35-311
Rating:
(0)
Q&A:
(0)
Tuff-Tote Standard Leather Pouch with Shoulder Strap
Magnifying glass
Hover image to zoom
$134.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather

Description

–
Tuff-Tote Standard Leather Pouch with Shoulder Strap

Features:
  • 8-pocket, belt-mounted pouch features large utility compartment with 2 dividers and 6 screwdriver loops, 7 outside pockets, release snaps and tape chain
  • Exclusive leather grab handle for carrying comfort
  • Removable shoulder strap helps relieve lower back strain
  • Rust-resistant, plated-steel hardware and heavy, lockstitched nylon thread for long-term durability
  • Tunnel belt loop accommodates belts up to 2-1/4 in. wide

Specs

–
Product Type:

Tool Pouch

Material:

Leather

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy