Apply to be a TradeMaster!
Main product image of Tuff-Tote Ultimate Tool Carrier with Shoulder Strap, Premium Leather
Magnifying glass
Hover image to zoom

Tuff-Tote Ultimate Tool Carrier with Shoulder Strap, Premium Leather

Brand:
Ideal
SKU:
35-975
Rating:
(0)
Q&A:
(1)
Tuff-Tote Ultimate Tool Carrier with Shoulder Strap, Premium Leather
Magnifying glass
Hover image to zoom
35-975 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Leather

Description

–
Features
  • Eight inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops
  • Exclusive leather grab handle for carrying comfort
  • Removable shoulder strap helps relieve lower back strain
  • Unique stand-alone design keeps tools standing upright for easy identification and access
  • Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability
  • Oil and moisture-resistant reinforced bottom
  • Premium Leather Model

Specs

–
Product Type:

Tool Tote

Material:

Leather

Features:

Shoulder Strap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is there a warranty on this model

Asked by Larry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the manufacturer offers a lifetime warranty on this tool carrier.

Was this review helpful to you?