Apply to be a TradeMaster!
Main product image of 16" Large Mouth Bag
Magnifying glass
Hover image to zoom

16" Large Mouth Bag

Brand:
Ideal
SKU:
37-011
Rating:
(0)
Q&A:
(0)
16" Large Mouth Bag
Magnifying glass
Hover image to zoom
$104.29 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length

Description

–

The IDEAL Pro Series Large Mouth Bags feature a sturdy design that opens completely for ease of access to tools and equipment. Multiple interior and exterior pockets including a protective phone/sunglasses case allow you to store and carry what you need for every job.


Product Features:

  • Total pockets:  26 pockets
  • Top opens completely for easy access to large tools
  • Reinforced to hold itself open
  • Hard protective phone/sunglasses case
  • Side pull straps for ease of transport
  • Includes shoulder strap
  • Includes tape chain and tape measure clip
  • Dimensions:  16 in. x 11 in. x 9 in.

Specs

–
Product Type:

Tool Bag

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy