Apply to be a TradeMaster!
Main product image of 600V Auto Range Digital Multimeter
Magnifying glass
Hover image to zoom

600V Auto Range Digital Multimeter

Brand:
Ideal
SKU:
61-337
Rating:
(0)
Q&A:
(0)
600V Auto Range Digital Multimeter
Magnifying glass
Hover image to zoom
$61.46 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
The IDEAL 61-337 Digital Multi Meter is a CAT III 600 rated auto ranging digital multi meter that measures up to 10 Amps AC and DC current via the test leads in series with the load. It measures up to 600V AC and DC, AC V, frequency, resistance, continuity, capacitance, and diodes via test-leads (included) and measures temperature (°F/°C) via a K-Type thermocouple (included). It's capable of detecting the presence of voltage between 40V to 600V via a non-contact sensor in the top center of the meter. It's display can be backlit. The unit uses an illuminated red LED in the center of the meter and emits audible tones to notify when voltage is above 30 volts, when continuity is detected and when the NCV senses voltage within its set range. The rubber boot has two probe storage points, has built-in probe tip holders to allow measurements while holding the meter in one hand and the second lead in the other hand. The meter has a hanging strap mount (compatible with all other IDEAL meters with this feature) that allows for a hanging strap (sold separately) to be attached to the meter so it can be hung from a nail, screw or magnetic surface. A rugged over molding enhances grip and drop protection. This meter features HOLD, Relative, Range, and selectable Auto Power Off functions. The meter comes with 3 1.5V AAA Batteries and an easy open, fully accessible storage pouch with a belt loop that allows for meter, probes and thermocouple storage.

Specs

–
Product Type:

Multimeter

Voltage:

600V

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy