Apply to be a TradeMaster!
Main product image of 1000V AC/DC Multimeter
Magnifying glass
Hover image to zoom

1000V AC/DC Multimeter

Brand:
Ideal
SKU:
61-347
Rating:
(0)
Q&A:
(0)
1000V AC/DC Multimeter
Magnifying glass
Hover image to zoom
$89.19 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v

Description

–
Features:
  • UL Certified CAT IV 600V CAT III 1000V AC/DC 10A AC/DC TRMS Auto Ranging Digital Multimeter
  • Provides True RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures AC/DC Current, AC/DC Voltage, frequency, resistance, continuity, capacitance, diodes, temperature and senses AC voltage
  • Built-in probe tip holders and hanging strap clip allows safer, easier measurement (Hanging Strap sold separately)
  • Large easy to read backlit display, allows for safer/faster work in poorly lit environments
  • Industrial grade boot enhances grip, allows meter to withstand a 6.6 foot (2 m) drop
  • Includes soft case, test leads, batteries, and K-Type Thermocouple

Specs

–
Product Type:

Multimeter

Voltage:

1000v

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy