Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
UEi Test Instruments
Digital Multimeters
1000V AC/DC Multimeter w/ Bar Graph
Brand:
Ideal
SKU:
61-357
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 61-357
Unavailable since July 1, 2026
MANUALS (3)
Product Overview
Specification Sheet
Install Instructions
Product Overview
Specification Sheet
Install Instructions
Product Highlights
–
1000v
Description
–
Features:
UL Certified CAT IV 600V CAT III 1000V AC/DC 10A AC/DC TRMS Auto Ranging Digital Multimeter with Analog Bargraph on Display
Provides True RMS AC voltage and current for accurate measurements on non-linear signals
Measures AC/DC Current, AC/DC Voltage, Lo Z, frequency, resistance, continuity, capacitance, diodes, temperature and senses AC voltage.
Built-in probe tip holder and hanging strap clip allows safer, easier measurement
Large easy to read l backlit display, allows for safer/faster work in poorly lit environments
Industrial design of removeable rubber boot enhances gripping and allows the meter to withstand a 6.6-foot (2 m) drop
Includes soft case, test leads, batteries, and K-Type Thermocouple
Combined LCD Digital readout and analog bar graph display.
Hide Description
Specs
–
Product Type:
Multimeter
Voltage:
1000v
Battery Type:
AAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video