Apply to be a TradeMaster!
Main product image of On-Off DPST Heavy-Duty Bat Handle Toggle Switch with Spade Termination (125/250V)
Magnifying glass
Hover image to zoom

On-Off DPST Heavy-Duty Bat Handle Toggle Switch with Spade Termination (125/250V)

Brand:
Ideal
SKU:
774005
Rating:
(0)
Q&A:
(0)
On-Off DPST Heavy-Duty Bat Handle Toggle Switch with Spade Termination (125/250V)
Magnifying glass
Hover image to zoom
774005 has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Switch Action
DPST
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
10, 20 Amps

Description

–
On-Off DPST Heavy-Duty Toggle Switch with Spade Termination (125/250V)

Features
  • Great for power tool and motor control switch applications
  • Rugged long-wearing solid brass/nickel-plated bushings
  • 1/2 in. diameter mounting hole
  • Dielectric Strength: 1500V
  • Mechanical Life: 100,000 cycles
  • Operating Temperature: 32°F to 185°F (0°C to 85°C)
  • DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC

Specs

–
Product Type:

Switch

Control:

Toggle Switch

Switch Action:

DPST

Voltage:

125/250v

Poles:

2

Amperage:

10

20

Application:

Motor Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm