Apply to be a TradeMaster!
Main product image of On-Off-On SPDT Bat Handle Toggle Switch with Screw Termination (125/250V)
Magnifying glass
Hover image to zoom

On-Off-On SPDT Bat Handle Toggle Switch with Screw Termination (125/250V)

Brand:
Ideal
SKU:
774013
Rating:
(1)
Q&A:
(0)
On-Off-On SPDT Bat Handle Toggle Switch with Screw Termination (125/250V)
Magnifying glass
Hover image to zoom
774013 has been discontinued
Discontinued December 26, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
10, 20 Amps

Description

–
On-Off-On SPDT Toggle Switch with Screw Termination (125/250V)

Features
  • Great for power tool and motor control switch applications
  • Rugged long-wearing solid brass/nickel-plated bushings
  • 1/2 in. diameter mounting hole
  • Dielectric Strength: 1500V
  • Mechanical Life: 100,000 cycles
  • Operating Temperature: 32°F to 185°F (0°C to 85°C)
  • DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC

Specs

–
Product Type:

Switch

Control:

Toggle Switch

Switch Action:

SPDT

Voltage:

125/250v

Poles:

1

Amperage:

10

20

Application:

Motor Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WOULD RECOMMEND

We use these switches on water pump units and they work great, all three position are crisp and solid when you move the the switch into the positions and so far they have held up wonderful.
MrRik
MD USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?