Apply to be a TradeMaster!
Main product image of 2-Terminal On-Off SPST Bat Handle Toggle Switch with Wire Leads (125/250V)
Magnifying glass
Hover image to zoom

2-Terminal On-Off SPST Bat Handle Toggle Switch with Wire Leads (125/250V)

Brand:
Ideal
SKU:
774018
Rating:
(0)
Q&A:
(0)
2-Terminal On-Off SPST Bat Handle Toggle Switch with Wire Leads (125/250V)
Magnifying glass
Hover image to zoom
774018 has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
8, 10 Amps

Description

–
2-Terminal On-Off SPST Bat Toggle Switch with Wire Leads (125/250V)

Features
  • Great for household appliances and equipment
  • Bat toggle switch, 774007, is ideal for battery-powered equipment including trimmers and lawn mowers
  • Wire leads are #18 AWG, 6 in. stripped wire
  • 1/2 in. diameter mounting hole

Specs

–
Product Type:

Switch

Control:

Toggle Switch

Switch Action:

SPST

Voltage:

125/250v

Poles:

1

Amperage:

8

10

Application:

Home Appliances

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm