Apply to be a TradeMaster!
Main product image of Black Plastic Momentary Contact Push-Button Switch with Screw Termination (120/240V)
Magnifying glass
Hover image to zoom

Black Plastic Momentary Contact Push-Button Switch with Screw Termination (120/240V)

Brand:
Ideal
SKU:
774022
Rating:
(1)
Q&A:
(0)
Black Plastic Momentary Contact Push-Button Switch with Screw Termination (120/240V)
Magnifying glass
Hover image to zoom
774022 has been discontinued
Discontinued July 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Switch Action
SPST
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120/240V

Description

Note: Product is only available in Normally Open at this time. Normally Closed and Standard On-Off Circuitry are NOT options.

Features
  • Great for household appliances, lamps and motor controls
  • Available in normally open
  • Wire leads are #18 AWG, 6 in. stripped wire
  • 1/2 in. diameter mounting hole

Specs

Product Type:

Switch

Control:

Push Button

Switch Action:

SPST

Position:

Normally Open

Voltage:

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect part for my need

I used this switch as a clothes dryer start button. Worked perfectly
KillBill
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?