Apply to be a TradeMaster!
Main product image of CAT5e Standard RJ-45 8P8C Modular Plugs (Bag of 100)
Magnifying glass
Hover image to zoom

CAT5e Standard RJ-45 8P8C Modular Plugs (Bag of 100)

Brand:
Ideal
SKU:
86-396
Rating:
(0)
Q&A:
(0)
CAT5e Standard RJ-45 8P8C Modular Plugs (Bag of 100)
Magnifying glass
Hover image to zoom
$51.75 each
In Stock
In Stock
Get 470 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear

Description

–
  • RJ45 CAT5e connector, 8 position, 8 contact, for 100Ohm balanced twisted pair 100 MHz cables
  • 50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles
  • For use with solid or stranded 23-24 AWG insulated copper conductors up to 0.041" diameter.
  • Max cable jacket outer diameter of .270"
  • Complies with industry standard mechanical and electrical specifications for compatibility with compliant modular jacks and ports

Specs

–
AWG:

23-24

Product Type:

Modular Plug

Gauge:

23-24

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy