Apply to be a TradeMaster!
Main product image of 6BNCISRTQ RG-6 InSITE Compression BNC Connector (Card of 15)
Magnifying glass
Hover image to zoom

6BNCISRTQ RG-6 InSITE Compression BNC Connector (Card of 15)

Brand:
Ideal
SKU:
89-048
Rating:
(0)
Q&A:
(0)
6BNCISRTQ RG-6 InSITE Compression BNC Connector (Card of 15)
Magnifying glass
Hover image to zoom
$55.01 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
BNC Connection

Description

–
Features
  • New 360 degree clear site window for easy visual insertion verification before compressing the connector.
  • New internal design for better RF performance and easier cable insertion.
  • Nickel-plated, brass-construction for superior corrosion resistance
  • Moisture-inhibiting rear seal design
  • For 5MHz to 3GHz applications including CCTV and Broadband
  • Color coded band for series identification: Red - RG-59; Blue - RG-6/6Q
  • Standard 1/4" x 1/4" cable prep/strip required
  • Use with 30-793, 30-603, 33-632 compression tools.

Specs

–
Product Type:

Connector

Connection Type:

BNC

Cable Type:

RG-6 RTQ

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy