Apply to be a TradeMaster!
Main product image of 12 Circuit Terminal Strip
Magnifying glass
Hover image to zoom

12 Circuit Terminal Strip

Brand:
Ideal
SKU:
89-212
Rating:
(0)
Q&A:
(1)
12 Circuit Terminal Strip
Magnifying glass
Hover image to zoom
$46.84 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
16 lb-in Torque
Product Highlight: Voltage
600V

Description

–
Features
  • Center Spacing: 0.562" (14.28mm)
  • Wire Range (AWG Cu): 22-10
  • Terminal Screw Size: #8-32 Philslot Zinc-Plated Steel
  • Torque Rating of 16 in-lbs
  • Rugged base eliminates breakage
  • Center spacing of 0.562 inch (14.3mm)
  • Accepts up to #10 AWG wire
  • Corrosion resistant surface plates with #8 philslot screws
  • Rated up to 600V, 30A
  • Accessory jumpers available

Specs

–
Product Type:

Terminal Strip

Torque:

16 lb-in

AWG:

22-10

Poles:

12

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this terminal strip

Asked by Boiler Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! The total length of the 89-212 is 7.75".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy