Apply to be a TradeMaster!
Main product image of Terminal Strip, 12-Pole, 22-14 AWG
Magnifying glass
Hover image to zoom

Terminal Strip, 12-Pole, 22-14 AWG

Brand:
Ideal
SKU:
89-312
Rating:
(0)
Q&A:
(0)
Terminal Strip, 12-Pole, 22-14 AWG
Magnifying glass
Hover image to zoom
$28.25 each
In Stock
In Stock
Get 31 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v

Description

–
  • .375" (9.52mm) center spacing
  • Accepts wire sizes from 14 through 22 AWG Cu
  • #6-32 Philslot, zinc-plated steel terminal screws
  • Heavy-duty, corrosion-resistant screws, surface plates, and optional hardware
  • Rugged polyester thermoplastic base (UL Rated 94V-0)

Specs

–
AWG:

22-14

Voltage:

300v

Product Type:

Terminal Strip

Poles:

12

Gauge:

22-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy