Apply to be a TradeMaster!
Main product image of Terminal Strip, 12-Pole, 22-6 AWG
Magnifying glass
Hover image to zoom

Terminal Strip, 12-Pole, 22-6 AWG

Brand:
Ideal
SKU:
89-512
Rating:
(0)
Q&A:
(0)
Terminal Strip, 12-Pole, 22-6 AWG
Magnifying glass
Hover image to zoom
$44.51 each
In Stock
In Stock
Get 21 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
  • .625" (15.88mm) center spacing
  • Accepts wire sizes from 6 through 22 AWG Cu
  • #10-32 Philslot, nickel-plated brass terminal screws
  • Heavy-duty, corrosion-resistant screws, surface plates and optional hardware
  • Rugged polyester thermoplastic base (UL Rated 94V-0)

Specs

–
Product Type:

Terminal Strip

Poles:

12

AWG:

22-6

Gauge:

22-6

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy