Apply to be a TradeMaster!
Main product image of 12 Circuit Barrier Strip, 12 lb-in Torque (50A, 300V)
Magnifying glass
Hover image to zoom

12 Circuit Barrier Strip, 12 lb-in Torque (50A, 300V)

Brand:
Ideal
SKU:
89-614
Rating:
(0)
Q&A:
(0)
12 Circuit Barrier Strip, 12 lb-in Torque (50A, 300V)
Magnifying glass
Hover image to zoom
$31.64 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
12 lb-in Torque
Product Highlight: Voltage
300v

Description

–
Features
  • UL recognized and CUL rated for 50A, 300V
  • Recessed screws and tubular contacts
  • Connect stripped un-terminated solid or stranded wire
  • Modular 12 circuits can be cut into smaller sections
  • Plastic housing is UL flame rated to 94V-2
  • Operating temperature rated to 105°C (221°F)
  • Torque Rating of 12.0 in-lbs

Specs

–
Product Type:

Barrier Strip

Number of Circuits:

12

AWG:

20-8

Torque:

12 lb-in

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy