Apply to be a TradeMaster!
Main product image of InSite 90-Degree RG-59 BNC Compression Connector (Card of 5)
Magnifying glass
Hover image to zoom

InSite 90-Degree RG-59 BNC Compression Connector (Card of 5)

Brand:
Ideal
SKU:
92-693
Rating:
(0)
Q&A:
(0)
InSite 90-Degree RG-59 BNC Compression Connector (Card of 5)
Magnifying glass
Hover image to zoom
$43.37 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
  • Features InSITE window - no measuring, no jacket marking, no guesswork - a confident connection every time
  • 90° angle offers more flexible cable routing options
  • Compatible with RG59 coax
  • Center conductor range: 23-18 AWG Solid (.023" - .040")
  • Dielectric diameter range: .142" - .148"

Specs

–
Gauge:

23-18

AWG:

23-18

Color:

Gray

Product Type:

Compression Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy