Apply to be a TradeMaster!
Main product image of Twist-On Wire Connector 22 AWG, Red (Pack of 350)
Magnifying glass
Hover image to zoom

Twist-On Wire Connector 22 AWG, Red (Pack of 350)

Brand:
Ideal
SKU:
B2-350JR
Rating:
(0)
Q&A:
(0)
Twist-On Wire Connector 22 AWG, Red (Pack of 350)
Magnifying glass
Hover image to zoom
$82.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Voltage
600V

Description

–
  • Comfortable, low-profile fin provides a secure grip for extra leverage
  • Unique, space-saving profile is perfect for retrofit work or shallow boxes
  • Tough, flame-retardant shell withstands environmental extremes
  • Live-action spring easily handles solid and stranded wire combinations from minimum 2 #18 AWG up to maximum 5 #12 AWG

Specs

–
Product Type:

Wire Connector

Max Voltage:

600V

Color:

Red

Voltage:

600V

AWG:

22-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy