Apply to be a TradeMaster!
Main product image of B-TAP Insulation-Piercing Tap Connector (80 lb-in Torque)
Magnifying glass
Hover image to zoom

B-TAP Insulation-Piercing Tap Connector (80 lb-in Torque)

Brand:
Ideal
SKU:
BTC1/0-10
Rating:
(0)
Q&A:
(0)
B-TAP Insulation-Piercing Tap Connector (80 lb-in Torque)
Magnifying glass
Hover image to zoom
$30.79 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Torque
80 lb-in Torque

Description

–
B-TAP® for main cable sizes #1/0 to #8 AWG and tap cable sizes #2 to #10 AWG

Features
  • Eliminates split bolts and tape
  • Easy two-minute installation requires only box/socket wrench
  • Installs on energized systems eliminating costly power shutdowns
  • Self-sealing, grease-filled end-cap ensures safe, weather-tight connection
  • Unique turbo spacer keeps connector wide open for quick and easy installation
  • Torque-regulating nut breaks off when proper tension is reached
  • Full-line is 600V dual-rated,194°F (90°C)

Specs

–
Voltage:

600V

Connection Size:

1/2"

Torque:

80 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy