Shop Resideo Sale
Main product image of WT2 Blue WireTwist Wire Connector (Pack of 500)
Magnifying glass
Hover image to zoom

WT2 Blue WireTwist Wire Connector (Pack of 500)

Brand:
Ideal
SKU:
WT2-B
Rating:
(0)
Q&A:
(0)
WT2 Blue WireTwist Wire Connector (Pack of 500)
Magnifying glass
Hover image to zoom
$45.75 each
In Stock
In Stock
Get 7 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Color
Blue

Description

–
  • FAST AND EASY INSTALLATION: Positive grip shell designed for quick installation for professional electricians
  • DELIVERS SECURE CONNECTIONS: Fixed, square-wire spring delivers consistent, secure connections that resist loosening over time
  • ENHANCES SAFETY: Deep skirt design enhances safety by helping protect against flash-over during electrical work
  • VERSATILE APPLICATIONS: For wire combinations ranging from 3 #20 AWG to 3 #16 AWG

Specs

–
Max Voltage:

300V

Voltage:

300v

Color:

Blue

Product Type:

Wire Connector

AWG:

20-16

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy