Apply to be a TradeMaster!
Main product image of WT54 Blue WireTwist Wire Connector (Pack of 100)
Magnifying glass
Hover image to zoom

WT54 Blue WireTwist Wire Connector (Pack of 100)

Brand:
Ideal
SKU:
WT54-B
Rating:
(0)
Q&A:
(0)
WT54 Blue WireTwist Wire Connector (Pack of 100)
Magnifying glass
Hover image to zoom
$48.37 each
In Stock
In Stock
Get 24 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Blue

Description

–
  • BETTER GRIP - Contoured wing design provides added leverage when twisting
  • DURABLE DESIGN - Tough shell protects against harsh elements
  • ADDED PROTECTION - Corrosion-resistant spring prevents rust buildup
  • SUITABLE FOR EVERYDAY WIRING JOBS - Versatile wire range suitable for a wide range of applications

Specs

–
Max Voltage:

600V

Product Type:

Wire Connector

Voltage:

600V

Color:

Blue

AWG:

14-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy