Apply to be a TradeMaster!
Main product image of F-201R Replacement Filter Cartridge (2 Pack), 44634
Magnifying glass
Hover image to zoom

F-201R Replacement Filter Cartridge (2 Pack), 44634

SKU:
44634
Rating:
(0)
Q&A:
(0)
F-201R Replacement Filter Cartridge (2 Pack), 44634
Magnifying glass
Hover image to zoom
$95.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The InSinkErator F-201R Replacement Filter is the only water filter specifically designed for instant hot and hot/cool water dispensers. When paired with the InSinkErator Stainless Steel Tank, our carbon filters provide fresh-tasting water by reducing chlorine taste and odor. The F-201R filter can also be adapted to any refrigerator, icemaker or virtually any drinking water system.

  • Includes 2 replacement filters for use with InSinkErator water filtration system
  • Reduces Chlorine, taste and odor for clean, refreshing taste
  • Sanitary, quick-change filter cartridge makes replacement easy. A simple twist is all it takes!
  • 6 month recommended filter cartridge replacement
  • Filter Capacity: 500 gallons
  • Temperature range: Incoming cold water supply line can be from 33°F to 100°F (1°C to 38°C). Connect to cold water supply line only.
  • Pressure: 30-125 psi
  • Flow Rate: 0.75 gpm
  • Shipping Weight: Approximately 2.0 lbs.

Specs

–
Approvals:

Lead Free

NSF/ANSI 42

Product Type:

Replacement Filter Cartridge

Application:

Residential

Flow Rate (GPM):

0.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy