Apply to be a TradeMaster!
Main product image of F-1000S Water Filtration System, 44676
Magnifying glass
Hover image to zoom

F-1000S Water Filtration System, 44676

SKU:
44676
Rating:
(0)
Q&A:
(0)
F-1000S Water Filtration System, 44676
Magnifying glass
Hover image to zoom
$109.00 each
In Stock
In Stock
Get 8 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
33°F to 100°F
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Compression Connection
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-1/4" Diameter

Description

–
The F-1000S Water Filtration System is designed for exclusive use with InSinkErator water dispensing systems. It reduces particulates, chlorine taste and odor, allowing you to enjoy better-tasting hot beverages. It has a 1/4 in. quick-connect fitting and is replaced easily without contact with used filter material.

Features
  • System includes: Filter Head Bracket, F-1000 Replacement Filter, Two Polyethylene Tubes, Quick-Connect Fitting, Two Mounting Screws, 1/4" Compression Fittings
  • Reduces particulates, chlorine taste and odor, or clean-tasting water
  • NSF standard 42 certified for quality assurance
  • We Come To You 1-Year In-Home Limited Warranty (excludes filter replacement cartridges)
  • Designed for exclusive use with InSinkErator water dispensing systems
  • Filter head bracket compatible with only F-1000 and F-2000 replacement filters
  • Recommended 6 months replacement for optimal performance
  • Twist-and-lock design for quick-and-easy filter changes
  • Sanitary quick-change filter cartridge
  • Automatically shuts water off when filter cartridge is replaced

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Dedicated Faucet

Application:

Point of Use

Flow Rate (GPM):

0.75

Pressure Range:

30 to 120 psi

Micron Rating:

5

Service Life:

500 Gallons

Cartridge Life:

6 Months

Temperature Range (F):

33°F to 100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Compression

Height:

12-1/2"

Diameter (Inches):

2-1/4"

Warranty:

1 Year

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy