The F-2000S Water Filtration System Plus is designed for exclusive use with InSinkErator water dispensing systems. It reduces particulates, chlorine taste and odor, plus cysts, lead, mercury, and other impurities allowing you to enjoy better-tasting hot beverages. It has a 1/4 in. quick-connect fitting and is replaced easily without contact with used filter material.
Features
| Product Type: | Filtration System |
|---|---|
| Type: | Drinking Water Dedicated Faucet |
| Application: | Point of Use |
| Flow Rate (GPM): | 0.75 |
| Pressure Range: | 30 to 120 psi |
| Micron Rating: | 0.5 |
| Replacement Cartridge: | F-2000 F-1000 |
| Cartridge Life: | 6 Months |
| Service Life: | 500 Gallons |
| Temperature Range (F): | 33°F to 100°F |
| Outlet Size: | 1/4" |
| Inlet Size: | 1/4" |
| Connection Type: | Compression |
| Height: | 12-1/2" |
| Diameter (Inches): | 2-1/4" |
| Warranty: | 1 Year |
| Reduction Claim: | Carbofuran Lead Cryptosporidium parvum Oocysts Atrazine Sediment p-Dichlorobenzene Lindane Chlorine Taste & Odor (CTO) 2,4-D Benzene Mercury Rust Asbestos |