Apply to be a TradeMaster!
Main product image of F-2000 Replacement Filter Cartridge, 44680
Magnifying glass
Hover image to zoom
F-2000 Replacement Filter Cartridge, 44680
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
HWT-F1000S, F-1000S, F-2000S
Product Highlight: Temperature Range (F)
33°F to 100°F

Description

–

COMPATIBILITY NOTE: The F2000 replacement filter is only compatible with the latest InSinkErator HWT-F1000S hot water tank, or F1000S & F2000S filtration systems.


The Replacement Filter Cartridge Plus (1-Pack) keeps your water tasting clean by reducing particulates, chlorine taste and odor, lead, mercury, cysts, asbestos and other impurities. These filters are designed for exclusive use with InSinkErator water dispensing systems and feature a sanitary quick-change design to minimize contact with used filter material. The twist-and-lock design allows for quick-and-easy filter swaps.


Features

  • Includes one replacement filter only
  • Reduces particulates, chlorine taste and odor plus cysts, lead, mercury, asbestos, benzene, atrazine, 2, 4-D, Lindane, Carbofuran and p-Dichlorobenzene, for clean-tasting water
  • NSF standard 42 certified for quality assurance
  • Compatible with F-1000S and F-2000S Water Filtration Systems only
  • Recommended 6 months replacement for optimal performance
  • Twist-and-lock design for quick-and-easy filter changes
  • Sanitary quick-change filter cartridge
  • Automatically shuts water off when filter cartridge is replaced
  • MFG Model # : F-2000

Specs

–
Approvals:

Lead Free

NSF/ANSI 42

Reduction Claim:

2,4-D

Rust

Lead

Benzene

Atrazine

Lindane

Sediment

Cryptosporidium parvum Oocysts

Carbofuran

Mercury

Asbestos

p-Dichlorobenzene

Chlorine Taste & Odor (CTO)

Used With:

HWT-F1000S

F-1000S

F-2000S

Temperature Range (F):

33°F to 100°F

Product Type:

Replacement Filter Cartridge

Application:

Residential

Micron Rating:

0.5

Flow Rate (GPM):

0.75

Service Life:

500 Gallons

Cartridge Life:

6 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Instant Hot Waster Filter Replacement

I received the product ordered extremely fast. Very impressive Price as well.
Gerard
Port Washington, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filtration that you can taste.

I've had a ISE insta hot with filtration for the past seven years. You can definitely taste the difference in taste.
John the Plumber
Caldwell NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy