| Faucet Configuration: | Single Hole |
|---|---|
| Installation Type: | Deck Mount |
| Approvals: | NSF/ANSI 61 Lead Free |
| Finish Family: | Chrome |
| Series: | Invite Contour |
| Application: | Residential |
| Finish: | Chrome |
| Product Type: | Hot Water Dispenser |
| Handle Style: | Knob |
| Type: | Manual |
| Warranty: | 3 Year Limited |
| Number of Holes: | 1 |
| Number of Handles: | 1 |