Apply to be a TradeMaster!
Main product image of H-CLASSIC-SS Invite Classic Instant Hot Water Dispenser w/ Tank (Chrome), 44719
Magnifying glass
Hover image to zoom

H-CLASSIC-SS Invite Classic Instant Hot Water Dispenser w/ Tank (Chrome), 44719

SKU:
44719
Rating:
(9)
Q&A:
(0)
H-CLASSIC-SS Invite Classic Instant Hot Water Dispenser w/ Tank (Chrome), 44719
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 5 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Warranty
3 Year Warranty

Description

The new InSinkErator Invite Classic Instant Hot Water Dispenser faucet in Chrome with twist activation handle includes a 2/3 gallon stainless steel tank that delivers up to 60 cups per hour of steaming hot water. It has a stylish, sleek chrome and red design that offers tool-free tank connections and dry-start protection for installation convenience. Instant hot water dispensers sit right on the edge of your kitchen sink, the perfect complement to your faucet.

Features
  • Includes chrome finish instant hot water dispenser and 2/3 gal. stainless steel hot water tank
  • Delivers 60 cups per hour of steaming hot water
  • We Come To You 3-Year In-Home Limited Warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
  • Easy-grip handle

Specifications
  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 7.4 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

Application:

Kitchen

Product Type:

Hot Water Dispenser

Type:

Single Handle

Number of Handles:

1

Finish:

Chrome Plated

Warranty:

3 Year

Features:

Hot Water Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

It is great product

Great quality and great price from supply house. Com
LL
MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

I bought this unit simply to get the round plastic ring that goes on its base. Mine had broken. No replacement part available. I love the convenience of having steaming hot water on demand.
GiGi
Bristol, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely was what I was looking for!

This instant hot tank and dispenser was for a Victorian home kitchen remodel. Insinkerator is a quality brand. The lines are soft and matched well to the Delta faucet and soap dispenser. Supply House delivered with great speed.
Kathy
San Juan Island, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would shop at this company again

I ordered a InSinkErator hot water dispenser. Ordering was easy, delivery was fast and the product was great. Very impressed with this company
MTW
Marana, Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was second to none!

Supply house had the Instant hot on hand at an aggressive price and shipped it immediately!
Guy
Williamsburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great if you need hot water in seconds.

Replaced an existing unit took about a hour hour to install.
Dar 430
Northford, Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love my instant hot water dispensor

It is great to have instant hot water especially now that California is in a drought season. Waiting for hot water while running water down the drain is really impractical so glad I can enjoy the convenience without the waste. Looks amazing, saves water, saves time, I could not ask for a better product.
tiny dancer
Sonoma County
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and fast delivery

Who knew hot water would make me so happy? Product works very well and was delivered incredible fast- thank you!!
rnormfoto
connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Every Kitchen Should Have One of These!

My husband and I recently moved and our former home had an Insinkerator Instant Hot that I loved so one of the first things we did was have one installed in our new home. This newer model is attractive and complements the faucet and built-in soap dispenser. Not only do I use the hot water for tea and any other recipes that require boiling hot water, I also use the water for cleaning. I would highly recommend this item.
Linda
Stratford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy