Apply to be a TradeMaster!
Main product image of HWT-F1000S Instant Hot Water Tank and Filtration System, 44723
Magnifying glass
Hover image to zoom

HWT-F1000S Instant Hot Water Tank and Filtration System, 44723

SKU:
44723
Rating:
(0)
Q&A:
(0)
HWT-F1000S Instant Hot Water Tank and Filtration System, 44723
Magnifying glass
Hover image to zoom
$469.00 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Tank Volume
0.6 Gallons
Product Highlight: Connection Type
Compression Connection

Description

–
This instant hot water tank and filtration system installs under the sink for use with compatible instant hot water dispensers. It includes a 2/3-gallon stainless steel tank and F-1000S filtration system, with adjustable water temperature from 160°F to 210°F.
  • 2/3-gallon stainless steel tank
  • Dispenses 60 cups per hour of 200°F water
  • Adjustable thermostat from 160°F to 210°F, factory pre-set at 200°F
  • 115 volts, 750 watts, 6.5 amps
  • Recommended supply pressure: 30-80 psi
  • Includes F-1000S filtration system with head bracket, F-1000 replacement filter, tubing, quick-connect fitting, mounting screws, and 1/4 in. compression fittings
  • 1/4 in. inlet and outlet connections
  • Certified to NSF/ANSI 372 and complies with California Lead Plumbing Law

Specs

–
Warranty:

3 Year Limited

Approvals:

Lead Free

Product Type:

Hot Water Tank & Filtration System

Tank Volume:

0.6 Gallons

Application:

Point of Use

Hot Water

Flow Rate (GPM):

0.75

Micron Rating:

5

Replacement Cartridge:

F-1000

F-2000

Cartridge Life:

6 Months

Connection Type:

Compression

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy