Apply to be a TradeMaster!
Main product image of HWT300 Digital Instant Hot Water Tank, 45469-ISE
Magnifying glass
Hover image to zoom

HWT300 Digital Instant Hot Water Tank, 45469-ISE

SKU:
45469-ISE
Rating:
(0)
Q&A:
(0)
HWT300 Digital Instant Hot Water Tank, 45469-ISE
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
4 Year Limited Warranty

Description

–
Features
  • The InSinkErator digital instant hot water tank features an adjustable digital touch-screen thermostat control, so you can select the perfect water temperature - between 190°F and 210°F - for the perfect tasting hot beverage.
  • Digital touch screen easy temp control from 190°F to 210°F
  • Advanced design prevents leaks and reduces faucet dripping
  • 1300 watt heating element for rapid recovery
  • 2/3-gallon stainless steel tank
  • Produces up to 210° water instantly
  • Precise temperature control to +/- 1.0°F
  • Soundproofing for ultra-quiet performance
  • We Come To You 4-year In-Home Limited Warranty - source:

Specs

–
Approvals:

NSF/ANSI 58

Lead Free

Warranty:

4 Year Limited

Series:

HWT300

Application:

Residential

Product Type:

Hot Water Dispenser Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy