Apply to be a TradeMaster!
Main product image of HWT200 Instant Hot Water Tank, 45522-ISE
Magnifying glass
Hover image to zoom

HWT200 Instant Hot Water Tank, 45522-ISE

SKU:
45522-ISE
Rating:
(0)
Q&A:
(0)
HWT200 Instant Hot Water Tank, 45522-ISE
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Features
    Hot beverages, quick cleanup and 100s of other tasks are made quicker and easier with the HWT200 instant hot water tank. Featuring a precision temperature control system and new sound-proofing technology, HWT200 delivers water as hot as 208° instantly, right at the kitchen sink. FEATURES & BENEFITS
  • Works with InSinkErator instant hot water dispensers and filtration systems
  • LED illumination indicates heating and at-temperature levels
  • Thermostat is adjustable from 120°F - 208°F
  • Sound-proofing technology ensures ultra-quiet performance
  • 100% welded stainless steel construction for optimum durability
  • Tool-free connections and dry-start protection for easy installation
  • NSF 58 certified for RO compatibility

Specs

–
Series:

HWT200

Approvals:

NSF/ANSI 58

Lead Free

Warranty:

3 Year Limited

Application:

Residential

Product Type:

Hot Water Dispenser Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy