Apply to be a TradeMaster!
Main product image of HOT250 Instant Hot & Cold Water Dispenser System, 2-Handle Faucet Faucet w/ 2/3 Gallon Tank, 45676B-ISE
Magnifying glass
Hover image to zoom

HOT250 Instant Hot & Cold Water Dispenser System, 2-Handle Faucet Faucet w/ 2/3 Gallon Tank, 45676B-ISE

SKU:
45676B-ISE
Rating:
(0)
Q&A:
(0)
HOT250 Instant Hot & Cold Water Dispenser System, 2-Handle Faucet Faucet w/ 2/3 Gallon Tank, 45676B-ISE
Magnifying glass
Hover image to zoom
$523.69 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Features
    FAUCET
  • Hot and cold water faucet
  • Self-closing hot valve for automatic shut off
  • Handles move forward to avoid hitting backsplash
  • Spout swivels 360° for convenience
  • Durable metal construction TANK
  • Includes 2/3-gallon hot water tank
  • Easy to adjust temperature control from 160°F to 210°F
  • Tool-free tank connections and dry start protection
  • 115 volts, 750 watts, 6.5 amps

Specs

–
ADA:

Yes

Type:

Manual

Number of Holes:

1

Faucet Configuration:

Single Hole

Application:

Residential

Product Type:

Hot Water Dispenser

Series:

HOT250

Finish Family:

Matte Black

Warranty:

3 Year Limited

Material:

Metal (Unspecified)

Max Deck Thickness:

3"

Finish:

Matte Black

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Installation Type:

Deck Mount

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy