Apply to be a TradeMaster!
Main product image of Badger 5XP Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Badger 5XP Garbage Disposal w/ Power Cord

SKU:
79030A-ISE
Rating:
(0)
Q&A:
(0)
Badger 5XP Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79030A-ISE has been discontinued
Discontinued November 16, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Badger 5XP Garbage Disposal w/ Power Cord, 6-Year Limited Warranty
SKU:80927A
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

Our Badger 5XP garbage disposal offers a heavy duty motor and space-saving compact design.

The InSinkErator Badger® Series garbage disposals are a reliable and functional choice when affordability is the prime concern. Choose from three Badger Series garbage disposal models, each with a space-saving compact design.

Features
  • Comes with Pre-Installed Power Cord
  • 3/4 Horsepower Dura-Drive® Induction Motor
  • Galvanized Steel Construction
  • InSinkErator 4-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Assembled in USA
  • Quick Lock® Sink Mount allows for easy installation and disposal replacement

Specs

Horse Power:

3/4

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm