Apply to be a TradeMaster!
Main product image of Evolution Compact Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Evolution Compact Garbage Disposal w/ Power Cord

SKU:
79329A-ISE
Rating:
(0)
Q&A:
(0)
Evolution Compact Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79329A-ISE has been discontinued
Discontinued January 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps

Description

The Evolution Compact garbage disposal is perfect for small households and houses with restricted cabinet space. The space saving design provides a perfect fit for smaller households or families who don't cook as much. The InSinkErator Evolution Compact garbage disposal is powerful enough to grind foods such as potato peels and carrot peels, while still delivering quiet performance versus a standard disposal.

Product Features:
  • SoundSeal Technology delivers quiet performance versus a standard disposer.
  • MultiGrind Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones.
  • 3/4 Horsepower Dura-Drive Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life.
  • 34.6 oz. Grind Chamber and Stainless Steel Grind Components for durability.
  • Assembled in USA with American Pride.
  • Quick Lock Sink Mount allows for easy installation and disposer replacement.
Specifications:
  • Warranty:8 Year We Come To You In-Home Limited Warranty
  • Type of Feed: Continuous
  • On/Off Control: Wall Switch
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Unit Finish: Black Enamel Gray
  • Overall Height: 12-1/8"
  • Grind Chamber Capacity: 34.6 oz
  • Motor Protection: Manual Reset Overload
  • Average Water Usage: Approx. 1 Gallon Per Person Per Day
  • Average Electrical Usage3-4 KWh Per Year
  • Drain Connection: 1-1/2" Anti Vibration (Hose Clamp)
  • Dishwasher Drain Connection: Yes

Specs

Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm