The Day Savers – A National Tradesmen Day Contest
Main product image of Evolution Excel Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Evolution Excel Garbage Disposal w/ Power Cord

SKU:
79334A-ISE
Rating:
(1)
Q&A:
(0)
Evolution Excel Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79334A-ISE has been discontinued
Discontinued March 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
10.2 Amps

Description

The Evolution Excel garbage disposal is for those who enjoy the very best kitchen appliances. The ultimate in performance - nothing grinds more with less noise.

Product Features
  • SoundSeal Technology delivers Ultra-Quiet performance allowing you to hold a conversation with normal voices in the same room.
  • MultiGrind Technology delivers three stages of grind; you can stop worrying about what food you can/cannot put in your disposer.
  • 1 Horsepower Dura-Drive Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life.
  • Jam-Sensor Circuit automatically increases torque to break through tough jams.
  • Auto-Reverse grind system technology automatically reverses grind direction.
  • 40 oz. Stainless Steel Grind Chamber and Components for durability.
  • Assembled in USA with American Pride.
  • Quick Lock Sink Mount allows for easy installation and disposer replacement.
b>Specifications
  • Warranty: 10 Year We Come To You In-Home Limited Warranty
  • Type of Feed: Continuous
  • On/Off Control: Wall Switch
  • Motor: Single Phase
  • Horsepower: 1 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Unit Finish: Stainless Steel Light Gray
  • Overall Height: 13-1/2"
  • Soundseal Technology: Anti-Vibration Mount, Anti-Vibration Tailpipe Mount, Sink Baffle, Multi-Layer SoundLimiter Insulation
  • MultiGrind Technology: GrindShear Ring
  • Grind Chamber Capacity: 40 oz
  • Motor Protection: Manual Reset Overload
  • Average Water Usage: Approx. 1 Gallon Per Person Per Day
  • Average Electrical Usage: 3-4 KWh Per Year
  • Drain Connection: 1-1/2" Anti-Vibration (Hose Clamp)
  • Dishwasher Drain Connection: Yes

Specs

Horse Power:

1

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

10.2

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Well built and quiet disposal
Camheart
Ormond Beach Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?