Apply to be a TradeMaster!
Main product image of Evolution Cover Control Plus Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Evolution Cover Control Plus Garbage Disposal w/ Power Cord

SKU:
79341A-ISE
Rating:
(0)
Q&A:
(0)
Evolution Cover Control Plus Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79341A-ISE has been discontinued
Discontinued August 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

–
Evolution Cover Control Plus garbage disposal from InSinkErator offers the extra assurance of covered operation. Activated by the magnetic Cover Start switch, it runs only when the cover is on. Featuring patented sound and grind technology, the Evolution Cover Control Plus offers high-performance operation.

Product Features
  • Lift & Latch technology for easier sink connection.
  • 2-Stage MultiGrind Technology for tougher food scraps like chicken bones.
  • Highest Durability. Alloy stainless steel components with LeakGuard Liner.
  • Advanced Noise Reduction. With insulated SoundSeal technology.
  • Features exclusive patent-pending Magnetic CoverStart Activation. The cover goes in before the disposer goes on.
Specifications
  • Type of Feed: Batch Feed
  • On/Off Control: Cover Control
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Finish: Gray
  • Overall Height: 16-1/4"
  • Grind Chamber Capacity: 40 oz.
  • Motor Protection: Manual Reset Overload
  • Average Water Usage: Approx. 1 Gallon Per Person Per Day
  • Electrical Usage: 3-4 KWh Per Year
  • Drain Connection: 1-1/2" Anti-Vibration (Hose Clamp)
  • Dishwasher Drain Connection: Yes

Specs

–
Horse Power:

3/4

Feed Type:

Batch Feed

On/Off Switch:

Cover Control

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm