Apply to be a TradeMaster!
Main product image of Pro 1000 Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom

Pro 1000 Garbage Disposal, 1 HP

SKU:
79852-ISE
Rating:
(0)
Q&A:
(0)
Pro 1000 Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–
The Pro 1000 Garbage Disposal delivers power, quieter operation, and enhanced performance so you can grind more and hear less. Its 4-Stage MultiGrind Technology is designed to prevent clogs by grinding food scraps the finest.

    This model offers the following features and benefits:
  • 1 HP long-lasting, Dura-Drive Induction motor
  • Quietest SoundSeal Technology is the quietest disposal on the market
  • Advanced Grind for tough and fibrous food scraps
  • 4-Stage MultiGrind Technology: Finest grind designed to prevent clogs and reduce odor
  • EZ Connect Disposal easily connects to a hardwire connection or outlet
  • Removable, Diswasher Safe, Antimicrobial Quiet Collar Sink Baffle
  • Safe for use with properly maintained septic tanks
  • Units Available: PRO 1000 with EZ Connect Adapter or PRO 1000 with EZ Connect Cord

Specs

–
Horse Power:

1

Product Type:

Garbage Disposal

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy