Apply to be a TradeMaster!
Main product image of Badger 1 Garbage Disposal
Magnifying glass
Hover image to zoom

Badger 1 Garbage Disposal

SKU:
79880-ISE
Rating:
(1)
Q&A:
(0)
Badger 1 Garbage Disposal
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
6.3 Amps

Description

–
InSinkErator will honor the new, longer warranty for units with serial numbers or proof of purchase 90 days prior to the 7/15/2025 launch date. This means disposers purchased or installed on or after 4/15/2025 will be treated as if it carries the new warranty, regardless of what the box, ICU, label or S/N shows. *See www.insinkerator.com for warranty details.

Our Badger 1 garbage disposal offers a heavy duty motor and space-saving compact design. The InSinkErator Badger Series garbage disposals are a reliable and functional choice when affordability is the prime concern. Choose from three Badger Series garbage disposal models, each with a space-saving compact design.

Features
  • 1/3 Horsepower Dura-Drive Induction Motor
  • Galvanized Steel Construction
  • 1-year We Come to You In-Home Service Warranty
  • Assembled in USA
  • Quick Lock Sink Mount allows for easy installation and disposal replacement

Specs

–
Horse Power:

1/3

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

6.3

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I know what I am getting

Been installing these for years, consistent and dependable
metalformer
maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy