Apply to be a TradeMaster!
Main product image of Power Series Continuous Feed Garbage Disposal, 3/4 HP
Magnifying glass
Hover image to zoom

Power Series Continuous Feed Garbage Disposal, 3/4 HP

SKU:
80019-ISE
Rating:
(3)
Q&A:
(0)
Power Series Continuous Feed Garbage Disposal, 3/4 HP
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

–
Features
  • 3/4 HP long-lasting, Dura-Drive induction motor
  • 6-Year We Come to You Limited In Home Warranty
  • Quiet SoundSeal Technology delivers quiet disposal operation
  • Advanced Grind for tough and fibrous food scraps.
  • 3-Stage MultiGrind Technology: Finest Grind Designed to Prevent Clogs
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Diswasher Safe, Antimicrobial Quiet Collar Sink Baffle
  • Safe for use with properly maintained septic tanks.

Specs

–
Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I always appreciate the ISE brand. My goto disposal.

I have professionally installed 100s? Too many to count. Through various renditions. Improvements, and a dozen models. Some of the new models include the proprietary cord, with the unique plug. some just have the adapter for new "plug" to install on cord. I could rate this particular "upgrade" 4.25 stars. it takes patience and solid wire would make it easier. (like romex hard wire application, as often is the original setup). However, since I am a plumber, I took the stranded wire 18 gauge wire cord, and soldered the tips, pushed home with needle nose, done. engagement was finished. This response is to another user rating "noting the need for additional cord. $50?" I did not research on that quote. seems he did not get the adapter, or refused to investigate. I cannot offer more discussion on his perspective. These push connectors have been out a few years, I havent seen any failure. Its no more fragile than a basic wire nut.
Not just a Plumber
ohio
8 months ago
Was this review helpful to you?

Beware. proprietary power supply cord needed.

insinkerator is the number one, longest lasting dispoal. They work great. BUT. My customer bought a PRO750. I was amazed at the stupidity of the new power cord needed. No more removing the cord from the old disposal and using it on the new one. There is a push connector plug that will not accept stranded wire. You have to buy an OEM cord that I just priced at over $50.00. Mine did not come with a cord. I am told that you can order them with the new, proprietary cord. I will tell you that this plug assembly will fail. The amperage going through it is going to overheat the connection points over time, and burn the plastic. If you have to buy one of these, just beware, because I told you so.
A Grumpy Plumber
anywhere I am needed
2 years ago
Was this review helpful to you?

Nice disposal

Easy install. Works great. Pretty quiet
Unstable
West dover vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy