Shop Resideo Sale
Main product image of Power Series Continuous Feed Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom

Power Series Continuous Feed Garbage Disposal, 1 HP

SKU:
80020-ISE
Rating:
(0)
Q&A:
(0)
Power Series Continuous Feed Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
10.2 Amps

Description

–
Features
  • 1 HP long-lasting, Dura-Drive induction motor features jam-busting torque to power through tough food scraps.
  • 7-Year We Come to You Limited In Home Warranty that provides service in the convenience of your home. That means We Come to You whenever your
  • InSinkErator garbage disposal needs service within the warranty period.
  • Reduced Sound Our Power Series disposals operate at reduced noise levels over a standard disposal.
  • Power Grind for tough food scraps.
  • Our 2-Stage MultiGrind Technology has been designed to prevent clogs by grinding food scraps finer. The GrindShear Ring first grinds food scraps into small particles. Those particles are then forced through windows, shearing them into smaller pieces.
  • Our EZ Connect disposals are easier to install than ever before. These dispoals feature our EZ Connect Cord or Hardwire Adapter, removable dishwasher inlet plug, EZ Grip Handles, and Lift & Latch technology to simplify installation.
  • EZ Connect Disposer / Disposal easily connects to a hardwire connection or outlet.
  • EZ Connect Cord easily plugs into EZ Connect disposer and outlet under sink.
  • EZ Connect Hardwire Adapter easily connects to a hardwire connection.

Specs

–
Horse Power:

1

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

10.2

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy