Apply to be a TradeMaster!
Main product image of Evolution Series Continuous Feed Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom

Evolution Series Continuous Feed Garbage Disposal, 1 HP

SKU:
80022-ISE
Rating:
(2)
Q&A:
(0)
Evolution Series Continuous Feed Garbage Disposal, 1 HP
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
10.2 Amps

Description

–

Product Features

  • 1 HP long-lasting, Dura-Drive induction motor features jam-busting torque to power through tough food scraps.
  • 11-Year in-home limited warranty that provides service in the convenience of your home. That means We Come to You whenever your InSinkErator garbage disposal needs service within the warranty period.
  • The quietest disposal on the market is equipped with our Quietest SoundSeal Technology, featuring a custom-molded Sound Jacket, Anti-Vibration Mount and Tailpipe Coupler, and Quiet Collar Sink Baffle to reduce noise and vibration from the disposer.
  • The Sound Jacket, a thick, custom-molded insulation that surrounds the disposal to trap and muffle noise.
  • The Anti-Vibration Mount and Tailpipe Coupler help reduce noise and vibration transferred from the disposal to the sink and downstream plumbing.
  • Advanced Grind for tough and fibrous food scraps.
  • Our 4-Stage MultiGrind Technology has been designed prevent clogs and reduce odor. After achieving our finest grind in the first three stages, a cleansing paddle rinses any remaining residue for advanced odor reduction.
  • Our EZ Connect disposals are easier to install than ever before. These dispoals feature our EZ Connect Cord or Hardwire Adapter, removable dishwasher inlet plug, EZ Grip Handles, and Lift & Latch technology to simplify installation.
  • Removable Dishwasher Inlet Plug can be quickly removed with the included wrenchette.
  • Lift & Latch Technology Hassle-free sink connection for faster installation.
  • Removable Antimicrobial Baffle is dishwasher safe & antimicrobial to inhibit odor-causing bacteria
  • Safe for use with properly maintained septic tanks.

Specs

–
Horse Power:

1

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

10.2

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Best ISE Evolution Sires Garbage Disposal

In-Sink-Erator's best 1HP Evolution Sires Garbage Disposal delivered by Supply House very quickly in excellent packaging to avoid damage.
The King
Somerset Cty.
4 months ago
Was this review helpful to you?

Great product, would recommend to use again

Runs very quiet, and work great and was simple to install, replacing the old one.
Jack
Miller, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy