Apply to be a TradeMaster!
Main product image of Evolution Cover Control Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Cover Control Garbage Disposal

SKU:
80023-ISE
Rating:
(1)
Q&A:
(0)
Evolution Cover Control Garbage Disposal
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

–
NOTE: This product does not come with a power cord.

Evolution Cover Control Plus garbage disposal from InSinkErator offers the extra assurance of covered operation. Activated by the magnetic Cover Start switch, it runs only when the cover is on. Featuring patented sound and grind technology, the Evolution Cover Control Plus offers high-performance operation.

Product Features
  • 3/4 HP long-lasting, Dura-Drive® induction motor
  • 9-Year We Come to You® Limited In Home Warranty
  • Quiet SoundSeal Technology® delivers quiet disposal operation
  • Advanced Grind for tough and fibrous food scraps.
  • 3-Stage MultiGrind® Technology: Finest Grind Designed to Prevent Clogs
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Diswasher Safe Antimicrobial Baffle
  • Safe for use with properly maintained septic tanks.
Specifications
  • Type of Feed: Batch Feed
  • On/Off Control: Magnetic Cover Start
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Overall Height: 14.95"
  • Grind Chamber Capacity: 40 oz.
  • Motor Protection: Automatic Reset
  • Average Water Usage: Approx. 1 Gallon Per Person Per Day
  • Electrical Usage: 3-4 KWh Per Year
  • Dishwasher Drain Connection: Yes

Specs

–
Horse Power:

3/4

On/Off Switch:

Magnetic Cover Start

Feed Type:

Batch Feed

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

It works great
Short
Johnston City, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy