The Day Savers – A National Tradesmen Day Contest
Main product image of Evolution Septic Guard Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Septic Guard Garbage Disposal

SKU:
80024-ISE
Rating:
(0)
Q&A:
(0)
Evolution Septic Guard Garbage Disposal
Magnifying glass
Hover image to zoom
$359.00 each
In Stock
In Stock
Get 6 Mon, Aug 31
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
9.5 Amps
Product Highlight: Horse Power
3/4 HP

Description

Introducing the InSinkErator Evolution Septic Guard garbage disposal, the ultimate solution for your kitchen waste disposal needs. This advanced model is designed to offer superior performance and convenience. Safe for use with properly maintained septic tanks, the InSinkErator Boost Injection System automatically injects Septic Guard twice a day to support the digestion of solids, reduce sink odors, and minimize food waste build-up in your septic system and pipes.


Features & Benefits:

  • ADVANCED GRIND: Sink disposal with 3-Stage MultiGrind technology designed to prevent clogs by grinding tough food scraps the finest; 3/4 HP Dura-Drive induction motor and stainless steel grind components; removable, antimicrobial Quiet Collar sink baffle
  • DIY EZ CONNECT SINK GARBAGE DISPOSAL: USA-assembled kitchen appliance with EZ Connect Hardwire Adapter, EZ Grip Handles, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for easiest installation of an InSinkErator food waste disposer
  • QUIET AND COMPACT: Garbage disposer with Quiet SoundSeal technology for quieter operation than that of standard disposals; space-saving design that easily fits under sink, leaving room for other small kitchen appliances, like an instant hot water dispenser
  • 9-YEAR LIMITED SERVICE WARRANTY: Backed by InSinkErator 9-Year "We Come to You" Limited Service Warranty that covers in-home repair or replacement of your kitchen sink garbage disposal by an authorized dealer


Specifications:

  • Type of Feed: Continuous
  • On/Off Control: Wall Switch
  • Motor: Single Phase
  • HP: 3/4 Motor
  • Volts: 120
  • HZ: 60
  • RPM1725
  • Amp. (Avg. Load): 9.5
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Shipping Weight: (Approx.)21.4 lb.
  • Overall Height: 12.25"
  • Motor Protection:  Automatic Reset
  • Drain Connection: 1-1/2a cushioned slip joint

Specs

Timing:

Intermittent

RPM:

1725

On/Off Switch:

Wall Switch

Voltage:

120v

Feed Type:

Continuous

Amperage:

9.5

Hertz:

60

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy