The InSinkErator Badger 1 is a 1/3 HP continuous feed garbage disposal built to handle everyday food scraps in residential kitchens. This compact unit delivers reliable grinding performance through a heavy-duty Dura-Drive induction motor that runs at 1,725 RPM, providing the jam-busting torque needed to power through typical kitchen waste. Designed for homeowners who need a durable, space-saving solution, the Badger 1 fits easily under most sinks and connects to properly maintained septic systems. Part of the InSinkErator Badger Series, this model combines galvanized steel construction with straightforward installation, making it a functional choice for replacing older disposals or equipping new kitchen builds.
The InSinkErator Badger 1 operates on standard 120-volt household current at 60 hertz and requires a wall switch for on/off control (switch sold separately). This continuous feed model accepts food scraps while the motor is running and works with standard 3.5-inch sink drain openings. The Lift and Latch mounting system fits most existing InSinkErator mounting assemblies, simplifying replacement installations. This disposal is safe for properly maintained septic systems, meaning systems with adequate tank capacity and regular pumping schedules.
The Badger 1 uses Lift and Latch technology that eliminates the need to support the disposal weight while tightening the mounting ring, allowing single-person installation. The unit requires connection to a dedicated wall switch and a standard 120-volt electrical outlet (hardwiring or power cord may be required depending on local codes). For ongoing care, run cold water before, during, and after each grinding cycle to flush particles through your drain pipes, and avoid putting fibrous materials, grease, or non-food items down the disposal to prevent jams and extend component life.
The InSinkErator Badger 1 includes a 2-year limited warranty covering parts and workmanship defects. InSinkErator has manufactured kitchen waste solutions since 1938, offering customer support and service resources to help resolve product questions and technical issues throughout the warranty period.
A: The Badger 1 features a heavy-duty Dura-Drive induction motor and galvanized steel grind components engineered for long-lasting durability under normal residential use. InSinkErator backs this model with a 2-year limited warranty and designs the Badger Series for years of reliable operation when you follow recommended care practices like running cold water during grinding and avoiding fibrous or hard materials. Actual lifespan depends on usage frequency, the types of food waste processed, and proper maintenance.
A: The InSinkErator Badger 1 has a reset button located on the bottom of the disposal unit under your sink. If the motor overloads or jams, the internal circuit breaker trips and shuts off power to protect the motor. Press the reset button firmly after allowing the motor to cool for a few minutes, then restore power at the wall switch and test operation with cold water running.
| On/Off Switch: | Wall Switch |
|---|---|
| Water Usage: | 1 Gal per Person Daily |
| RPM: | 1725 |
| Feed Type: | Continuous |
| Timing: | Intermittent |
| Electrical Usage: | 3-4 KWH Annually |
| Hertz: | 60 |
| Voltage: | 120v |
| Horse Power: | 1/3 |
| Amperage: | 6.3 |