The InSinkErator Badger 1 1/3 HP Garbage Disposal with cord offers a clean, hygienic, convenient and environmentally responsible way to rid your kitchen of food scraps quickly. Septic-safe for properly maintained septic systems and easily fitting under the kitchen sink, this compact garbage disposal effortlessly grinds food waste into tiny particles that easily flush down the kitchen drain. Part of the InSinkErator Badger Series, the durable, functional, long-lasting, and budget-friendly choice for garbage disposals, the Badger 1 disposal with factory-installed power cord features a 1/3 HP, heavy-duty Dura-Drive induction motor with more jam-busting torque to power through everyday food scraps. The rugged, galvanized steel grind components offer long-lasting durability, and the compact design saves valuable under-sink space. This InSinkErator Badger garbage disposal is equipped with Lift and Latch technology for hassle-free sink connection, so you don't have to hold the disposal with one hand while adjusting the mounting ring with the other. The perfect complement to every kitchen since 1938, InSinkErator has been making products that aren't just better for your family, they're better for your world. Simple solutions from InSinkErator help you Kitchen Better.
| Hertz: | 60 |
|---|---|
| Horse Power: | 1/3 |
| Amperage: | 6.3 |
| On/Off Switch: | Wall Switch |
| Includes: | Power Cord |
| RPM: | 1725 |
| Electrical Usage: | 3-4 KWH Annually |
| Water Usage: | 1 Gal per Person Daily |
| Feed Type: | Continuous |
| Voltage: | 120v |
| Timing: | Intermittent |