Apply to be a TradeMaster!
Main product image of Badger 5 Continuous Feed Garbage Disposal, 5-Year Limited Warranty
Magnifying glass
Hover image to zoom

Badger 5 Continuous Feed Garbage Disposal, 5-Year Limited Warranty

SKU:
80926
Rating:
(0)
Q&A:
(0)
Badger 5 Continuous Feed Garbage Disposal, 5-Year Limited Warranty
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 17 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
6.3 Amps

Description

–
The InSinkErator Badger 5, 1/2 HP Continuous Feed Garbage Disposal features a Quick Lock mounting system that allows for easy installation or replacement of most disposers. This garbage disposal also features a 1/2 HP motor that rapidly grinds food waste for easy rinsing down the drain and galvanized steel-grind components.

Specs

–
Water Usage:

1 Gal per Person Daily

Horse Power:

1/2

Hertz:

60

Electrical Usage:

3-4 KWH Annually

Timing:

Intermittent

Feed Type:

Continuous

RPM:

1725

Voltage:

120v

On/Off Switch:

Wall Switch

Amperage:

6.3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy