Apply to be a TradeMaster!
Main product image of Badger 5 Continuous Feed Garbage Disposal w/ Power Cord, 5-Year Limited Warranty
Magnifying glass
Hover image to zoom

Badger 5 Continuous Feed Garbage Disposal w/ Power Cord, 5-Year Limited Warranty

SKU:
80926A
Rating:
(1)
Q&A:
(0)
Badger 5 Continuous Feed Garbage Disposal w/ Power Cord, 5-Year Limited Warranty
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
6.3 Amps
Product Highlight: RPM
1725 RPM

Description

–
The InSinkErator Badger 5 with power cord, 1/2 HP Continuous Feed Garbage Disposal features a Quick Lock mounting system that allows for easy installation or replacement of most disposers. This garbage disposal also features a 1/2 HP motor that rapidly grinds food waste for easy rinsing down the drain and galvanized steel-grind components.

Specs

–
On/Off Switch:

Wall Switch

Voltage:

120v

Horse Power:

1/2

Electrical Usage:

3-4 KWH Annually

Motor:

Single Phase

Includes:

Power Cord

Hertz:

60

Amperage:

6.3

RPM:

1725

Water Usage:

1 Gal per Person Daily

Timing:

Intermittent

Feed Type:

Continuous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great, Reliable Product

Used in a Residential Home, never install anything by Insinkerator, and like the comfort the higher HP provides. Easy installation.
JohnnyF
Freeport FL
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy