Apply to be a TradeMaster!
Main product image of Power Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP
Magnifying glass
Hover image to zoom

Power Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP

SKU:
81223K
Rating:
(0)
Q&A:
(0)
Power Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP
Magnifying glass
Hover image to zoom
$263.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
10.2 Amps

Description

–

The InSinkErator Power 1HP is a 1 HP garbage disposal that offers a clean, hygienic, convenient and environmentally responsible way to rid your kitchen of food scraps. Septic-safe for properly maintained septic systems, this compact garbage disposal quickly grinds food waste into tiny particles that easily flush down the kitchen drain. Part of the InSinkErator Power Series, InSinkErator garbage disposals designed to help prevent clogs by grinding food scraps finer, the Power 1HP disposal features a 1 HP, heavy-duty Dura-Drive induction motor with more jam-busting torque to power through tough food scraps like peach pits. 


The rust-resistant, stainless steel grind components offer lasting durability, and the compact design fits easily under the kitchen sink, leaving room for other kitchen necessities. In addition to reduced sound, this EZ Connect InSinkErator garbage disposal features the EZ Connect Power Cord & Hardwire Adapter, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for easy installation. The perfect complement to every kitchen since 1938, InSinkErator has been making products that aren't just better for your family, they're better for your world. Simple solutions from InSinkErator help you Kitchen Better.


Features:

  • INSINKERATOR POWER 1 HP GARBAGE DISPOSAL: 12-inch T x 8.25-inch W disposal with EZ Connect Power Cord & Hardwire Adapter, garbage disposal flange, gaskets, bolts, etc., for install, plus wrenchette and kitchen drain stopper
  • DESIGNED TO HELP PREVENT CLOGS: Sink disposal with 2-Stage MULTIGRIND Technology designed to help prevent clogs by grinding food scraps finer; 3/4 HP Dura-Drive induction motor for maximum durability; removable baffle for easy cleaning
  • DIY EZ CONNECT SINK GARBAGE DISPOSAL: USA-assembled kitchen appliance with EZ Connect Power Cord & Hardwire Adapter, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for the easiest installation of an InSinkErator food waste disposer
  • REDUCED SOUND AND COMPACT: Garbage disposer that operates with reduced noise levels compared to standard disposals; space-saving design that easily fits under sink, leaving room for other small kitchen appliances, like an instant hot water dispenser
  • 7-YEAR LIMITED SERVICE WARRANTY: Backed by InSinkErator 7-Year "We Come to You" Limited Service Warranty that covers in-home repair or replacement of your kitchen sink garbage disposal by an authorized dealer

Specs

–
On/Off Switch:

Wall Switch

Horse Power:

1

Voltage:

120v

Electrical Usage:

3-4 KWH Annually

Feed Type:

Continuous

RPM:

1725

Hertz:

60

Timing:

Intermittent

Amperage:

10.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy