Shop Resideo Sale
Main product image of Evolution Series .75HP w/ EZ Connect Cord & Hardwire Adapter
Magnifying glass
Hover image to zoom

Evolution Series .75HP w/ EZ Connect Cord & Hardwire Adapter

SKU:
81224K
Rating:
(0)
Q&A:
(0)
Evolution Series .75HP w/ EZ Connect Cord & Hardwire Adapter
Magnifying glass
Hover image to zoom
$264.42 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–

The InSinkErator Evolution .75HP 3/4 HP Garbage Disposal offers a clean, hygienic, convenient and environmentally responsible way to rid your kitchen of food scraps. Septic-safe for properly maintained septic systems, this compact garbage disposal quickly grinds food waste into tiny particles that easily flush down the kitchen drain. 


Part of the InSinkErator Advanced Series, premium and high-performance InSinkErator garbage disposals with patented SOUNDSEAL technology for significantly quieter operation than standard disposals and superior grind performance to handle tough and fibrous food scraps, the Evolution .75HP disposal features a 3/4 HP, heavy-duty Dura-Drive induction motor. 


It provides jam-busting torque and rust-resistant, stainless steel grind components packed into a compact design that fits easily under the kitchen sink, leaving room for other kitchen necessities. This EZ Connect InSinkErator garbage disposal also features the EZ Connect Power Cord & Hardwire Adapter, EZ Grip Handles, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for easy installation. 


Features:

  • INSINKERATOR EVOLUTION .75HP 3/4 HP GARBAGE DISPOSAL: 12.25-inch T x 8.25-inch W disposal with EZ Connect Power Cord & Hardwire Adapter, garbage disposal flange, gaskets, etc., for install, plus wrench and kitchen drain stopper
  • ADVANCED GRIND: Sink disposal with 3-Stage MULTIGRIND technology designed to help prevent clogs by grinding tough food scraps the finest; 3/4 HP Dura-Drive induction motor and stainless steel grind components; removable, dishwasher safe Quiet Collar sink baffle
  • DIY EZ CONNECT SINK GARBAGE DISPOSAL: USA-assembled kitchen appliance with EZ Connect Power Cord & Hardwire Adapter, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for the easiest installation of an InSinkErator food waste disposer
  • QUIET AND COMPACT: Garbage disposer with Quiet SOUNDSEAL technology for quieter operation than that of standard disposals; space-saving design that easily fits under sink, leaving room for other small kitchen appliances, like an instant hot water dispenser
  • 9-YEAR LIMITED SERVICE WARRANTY: Backed by InSinkErator 9-Year "We Come to You" Limited Service Warranty that covers in-home repair or replacement of your kitchen sink garbage disposal by an authorized dealer
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Diswasher Safe, Quiet Collar Sink Baffle
  • Safe for use with properly maintained septic tanks.

Specs

–
Feed Type:

Continuous

RPM:

1725

Water Usage:

1 Gal per Person Daily

Hertz:

60

Amperage:

9.5

On/Off Switch:

Wall Switch

Voltage:

120v

Timing:

Intermittent

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy