Apply to be a TradeMaster!
Main product image of Evolution Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP, 81225K
Magnifying glass
Hover image to zoom

Evolution Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP, 81225K

SKU:
81225K
Rating:
(0)
Q&A:
(0)
Evolution Series Continuous Feed Garbage Disposal w/ EZ Connect Cord & Hardwire Adapter, 1 HP, 81225K
Magnifying glass
Hover image to zoom
$375.99 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1725 RPM

Description

–

The InSinkErator Evolution 1HP Garbage Disposal offers a clean, hygienic, convenient and environmentally responsible way to rid your kitchen of food scraps. Septic-safe for properly maintained septic systems, this compact garbage disposal quickly grinds food waste into tiny particles that easily flush down the kitchen drain. Part of the InSinkErator Advanced Series, premium and high-performance InSinkErator garbage disposals with patented SOUNDSEAL technology for significantly quieter operation than standard disposals and superior grind performance to handle tough and fibrous food scraps, the Evolution 1HP disposal features a 1HP, heavy-duty Dura-Drive induction motor. Its jam-busting torque and rust-resistant, stainless steel grind components are packed into the quietest, compact design that fits easily under the kitchen sink, leaving room for other kitchen necessities. This EZ Connect InSinkErator garbage disposal also features the EZ Connect Power Cord & Hardwire Adapter, EZ Grip Handles, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for easy installation. The perfect complement to every kitchen since 1938, InSinkErator has been making products that are better for your family and your world. Simple solutions from InSinkErator help you Kitchen Better.

Specs

–
Amperage:

10.2

Feed Type:

Continuous

Voltage:

120v

On/Off Switch:

Wall Switch

Hertz:

60

Water Usage:

1 Gal per Person Daily

Horse Power:

1

RPM:

1725

Timing:

Intermittent

Electrical Usage:

3-4 KWH Annually

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy