The InSinkErator Evolution Cover Control 3/4 HP Garbage Disposal offers a clean, hygienic, convenient and environmentally responsible way to rid your kitchen of food scraps. Septic-safe for properly maintained septic systems, this compact garbage disposal quickly grinds food waste into tiny particles that flush down the kitchen drain. Part of the InSinkErator Advanced Series, premium and high-performance InSinkErator garbage disposals with patented SOUNDSEAL technology for significantly quieter operation than standard disposals and superior grind performance to handle tough and fibrous food scraps, the Evolution Cover Control disposal features a 3/4 HP, heavy-duty Dura-Drive induction motor and CoverStart switch. Activated by this magnetic switch, the disposal runs only when the cover is on, providing the assurance of covered operation along with jam-busting torque and rust-resistant, stainless steel grind components in a compact design that fits easily under the kitchen sink. This EZ Connect InSinkErator garbage disposal includes a EZ Connect Cover Control Accessory Kit (Hardwire Connection and Corded), EZ Grip Handles, EZ Removable Dishwasher Inlet Plug, and Lift and Latch technology for easy installation.
Features:
| On/Off Switch: | Magnetic Cover Start |
|---|---|
| RPM: | 1725 |
| Timing: | Intermittent |
| Electrical Usage: | 3-4 KWH Annually |
| Feed Type: | Batch Feed |
| Horse Power: | 3/4 |
| Water Usage: | 1 Gal per Person Daily |
| Voltage: | 120v |
| Hertz: | 60 |
| Amperage: | 9.5 |